Abbotsford
onqwp3481bk

PASS & SEYMOUR WP3481BK Recessed Nickel Self-Terminating F-Connector, Black

Price $2.24 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3481BK

Description

The non-flexing design of the On-Q AnyPort Decorator Outlet provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.FEATURES AND BENEFITS:• RoHS Compliant• Supports AnyPort Application Inserts, with most insert combinations compatible• Outlets mount in On-Q Installation Brackets or low voltage mud rings• Snap-in identification icons available• Fits decorator-style faceplates• Recessed hex nut does not allow jack rotation• Extra long for easy connections

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name F-Connector Type Standard
Size M20 Connection Type Female
Color Black Installation Type Wallplate or Strap, Vertical
Material High-Impact Flame Retardant Plastic Dimensions 0.87 x 0.67 x 1.2 in
Standards ANSI/UL 1863 Application Residential
UPC 804428024798

Packages

20 - UNIT - (20) 120 - SKID - 120 8640 - SKID - 8640
This website uses cookies to ensure you get the best experience on our website. Read more
Ok