Abbotsford
onqwp3481la10

PASS & SEYMOUR WP3481LA10 Recessed Nickel Self-Terminating F-Connector (10/Pack), Light Almond

Price $18.69 / PK
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3481LA10

Description

The non-flexing design of the On-Q AnyPort Decorator Outlet provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.FEATURES AND BENEFITS:• RoHS Compliant• Supports AnyPort Application Inserts, with most insert combinations compatible• Outlets mount in On-Q Installation Brackets or low voltage mud rings• Snap-in identification icons available• Fits decorator-style faceplates• Recessed hex nut does not allow jack rotation• Extra long for easy connections

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name F-Connector Type Recessed
Cable Type Coaxial Color Light Almond
Frequency Rating 3 GHz Installation Type Surface
Material High Impact Flame Retardant Plastic Dimensions 0.87 in L x 0.67 in W x 1.2 in D
Standards ANSI/UL 1863, RoHS Compliant Application Residential
UPC 804428025450

Packages

1 - UNIT - 1 2 - UNIT - 2 12 - UNIT - 12 1200 - SKID - 1200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok