![onqwp3481wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331969806.jpg?preset=medium)
PASS & SEYMOUR WP3481-WH Recessed Nickel Self-Terminating F-Connector, White
Description
The non-flexing design of the On-Q AnyPort Decorator Outlet provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.FEATURES AND BENEFITS:• RoHS Compliant• Supports AnyPort Application Inserts, with most insert combinations compatible• Outlets mount in On-Q Installation Brackets or low voltage mud rings• Snap-in identification icons available• Fits decorator-style faceplates• Recessed hex nut does not allow jack rotation• Extra long for easy connections
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | F-Connector | Type | Standard |
Size | M20 | Connection Type | Female |
Color | White | Installation Type | Wallplate or Strap, Vertical |
Material | High-Impact Flame Retardant Plastic | Dimensions | 0.87 x 0.67 x 1.2 in |
For Use With | Ideal For Cable TV, Satellite or Antenna Connections | Standards | ANSI/UL 1863 |
Application | Residential, All Keystone Wallplates | UPC | 804428024774 |
Packages
20 - UNIT - (20) | 120 - UNIT - 120 | 7200 - UNIT - 7200 SKID |