PASS & SEYMOUR WP3482BK Recessed Self-Terminating F-Connector, Black
Description
This high quality anyport insert is for use in all Keystone Wall Plates. FEATURES AND BENEFITS:• RoHS Compliant• Recessed hex nut does not allow jack rotation• Extra long for easy connections• UL Listing No: ANSI/UL 1863• UL Standard: Yes• UN SPSC: 39121704• Frequency: 5-1000 MHz• Material: High Impact Flame Retardant Plastic• Product Fits Into: Keystone Cutout• Typical Insertion Loss: 0.2dB max• Typical Return Loss: -10dB max
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | F-Connector | Type | Keystone Insert, Self-Terminating |
Size | 0.87“x0.67“x1.20” | Color | Black |
Installation Type | Wallplate or Strap, Vertical | Material | High Impact Flame-Retardant Plastic |
Dimensions | 0.67 in W x 1.2 in D x 0.87 in H | Standards | ANSI/UL 1863 |
Application | Residential | UPC | 804428024842 |
Packages
20 - UNIT - (20) | 120 - SKID - 120 | 8640 - SKID - 8640 |