![onqwp3482iv](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331987282.jpg?preset=medium)
PASS & SEYMOUR WP3482IV Recessed Self-Terminating F-Connector, Ivory
Description
This high quality anyport insert is for use in all Keystone Wall Plates. FEATURES AND BENEFITS:• RoHS Compliant• Recessed hex nut does not allow jack rotation• Extra long for easy connections• UL Listing No: ANSI/UL 1863• UL Standard: Yes• UN SPSC: 39121704• Frequency: 5-1000 MHz• Material: High Impact Flame Retardant Plastic• Product Fits Into: Keystone Cutout• Typical Insertion Loss: 0.2dB max• Typical Return Loss: -10dB max
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | F-Connector | Type | Keystone Insert |
Size | 0.87“x0.67“x1.20” | Color | Ivory |
Installation Type | Wallplate/Strap | Material | High Impact Plastic |
Dimensions | 0.87 x 0.67 x 1.2 in | For Use With | All Keystone Wall Plates |
Standards | ANSI/UL 1863 | Application | For Residential Use |
UPC | 804428024804 |
Packages
20 - UNIT - (20) | 120 - SKID - 120 | 8640 - SKID - 8640 |