![onqwp3482la](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331970591.jpg?preset=medium)
PASS & SEYMOUR WP3482LA Recessed Self-Terminating F-Connector, Light Almond
Description
This high quality anyport insert is for use in all Keystone Wall Plates. FEATURES AND BENEFITS:• RoHS Compliant• Recessed hex nut does not allow jack rotation• Extra long for easy connections• UL Listing No: ANSI/UL 1863• UL Standard: Yes• UN SPSC: 39121704• Frequency: 5-1000 MHz• Material: High Impact Flame Retardant Plastic• Product Fits Into: Keystone Cutout• Typical Insertion Loss: 0.2dB max• Typical Return Loss: -10dB max
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | F-Connector | Type | Self-Terminating |
Color | Light Almond | Frequency Rating | 1 GHz |
Installation Type | Recessed | Material | High Impact Plastic/Nickel-Plated Brass |
For Use With | All Keystone Wall Plates | Standards | UL Listed, ANSI/UL 1863 |
Application | For Residential Use | UPC | 804428024811 |
Packages
20 - UNIT - (20) | 120 - SKID - 120 | 8640 - SKID - 8640 |