![onqwp3482wh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331985254.jpg?preset=medium)
PASS & SEYMOUR WP3482WH Recessed Self-Terminating F-Connector, White
Description
This high quality anyport insert is for use in all Keystone Wall Plates. FEATURES AND BENEFITS:• RoHS Compliant• Recessed hex nut does not allow jack rotation• Extra long for easy connections• UL Listing No: ANSI/UL 1863• UL Standard: Yes• UN SPSC: 39121704• Frequency: 5-1000 MHz• Material: High Impact Flame Retardant Plastic• Product Fits Into: Keystone Cutout• Typical Insertion Loss: 0.2dB max• Typical Return Loss: -10dB max
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Item Name | F-Connector | Type | Self Terminating |
Size | M20 | Connection Type | Female |
Color | White | Installation Type | Wallplate or Strap, Vertical |
Material | High-Impact Flame Retardant Plastic | Dimensions | 0.87 x 0.67 x 1.2 in |
Standards | ANSI/UL 1863 | Application | Residential, All Keystone Wallplates |
UPC | 804428024828 |
Packages
20 - UNIT - (20) | 120 - SKID - 120 | 8640 - SKID - 8640 |