Abbotsford
ort6370000699

MIDDLE ATLANTIC 63700006-99 Ortronics TracJack Module F Connector F/F, Wiremold Ivory

Price $7.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEGRAND
Manufacturer #:63700006-99

Description

TracJack Module provides a single F-connector coupler F/F with under .2dB of insertion loss at 2GHz (1/3 the loss of standard models). TracJack is a versatile single jack solution in a front-load footprint which allows a choice of up to six jacks/connectors to fit in a single gang plate. Front removable. Standard TracJack footprint.

Specifications

Brand Name Ortronics Sub Brand TracJack®
Item Name F-Type Connector Module Type 2-Port, Front Removable
Number of Positions 6 Termination Style 110 Punchdown, RJ-25
Color Wiremold Ivory Frequency Rating 2 GHz
Material High Impact Thermoplastic Impedance 75 O
Insertion Loss 0.2 dB Dimensions 0.73 in L x 0.57 in W x 0.92 in H
Standards Buy American Act Compliant, UL Listed, RoHS 2011/65/EU Compliant Application For Commercial, Industrial

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok