![ort6370000600](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/307637740.jpg?preset=medium)
MIDDLE ATLANTIC 63700006-00 Ortronics TracJack Module F Connector F/F, Black
Description
TracJack Module provides a single F-connector coupler F/F with under .2dB of insertion loss at 2GHz (1/3 the loss of standard models). TracJack is a versatile single jack solution in a front-load footprint which allows a choice of up to six jacks/connectors to fit in a single gang plate. Front removable. Standard TracJack footprint.
Specifications
Brand Name | Ortronics | Sub Brand | TracJack® |
Item Name | F-Type Connector Module | Type | 2-Port, Front Removable |
Number of Positions | 6 | Termination Style | 110 Punchdown, RJ-25 |
Color | Black | Frequency Rating | 2 GHz |
Material | High Impact Thermoplastic | Impedance | 75 O |
Insertion Loss | 0.2 dB | Dimensions | 0.73 in L x 0.57 in W x 0.92 in H |
Standards | Buy American Act Compliant, UL Listed, RoHS 2011/65/EU Compliant | Application | For Commercial, Industrial |
Packages
1 - UNIT - 1 |