![lev408310bw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11536788.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 40831-BW 2.5ghz Leviton QuickPort F-Type Adapter, Gold-Plated/Color White
Description
F-Type Adapter features female-female adapter for quick screw-on connections. 360 degree gold plated seizing pin provides clearest signal transmission. Works with all F-connectors and coax varieties.
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | F-Connector | Type | Plug |
Size | 0.64 H x 0.58 W x 1.24 D IN | Cable Type | Coaxial,RG-59,RG-6 |
Connection Type | Female, Screw Terminal | Color | White |
Impedance | 75 O | Installation Type | Surface, Flush |
Material | Brass | Dimensions | 0.58 in W x 1.24 in D x 0.64 in H |
Environmental Conditions | UL 94 Requirements, V0 Rated Flammability | Standards | cULus Listed, SCTE Complaint |
Application | Commercial | UPC | 078477962374 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |