![lev41084fif](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394497044.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 41084-FIF 75 ohm Leviton Feedthrough QuickPort Nickel Plated F-Connector, Ivory Housing
Description
QuickPort® F-type female-female adapter for quick screw-on connections. Zinc die-cast body with machined threads and polypropylene insulation. 360 degree nickel plated seizing pin provides clearest signal transmission. Works with all F-connectors and coax varieties.
Specifications
Brand Name | Leviton | Sub Brand | Decora®, QuickPort |
Item Name | F-Connector | Type | Quickport F-Type Adapter |
Size | 0.58 in W x 1.24 in D x 0.64 in H | Connection Type | Snap-in |
Color | Ivory | Impedance | 75 O |
Installation Type | Surface, Flush | Material | Brass |
Environmental Conditions | UL 94 Requirements, V0 Rated Flammability | Standards | cULus, UL Listed |
Application | For Commercial | UPC | 078477819975 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |