![lev41084fwf](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394497046.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 41084-FWF 75 ohm Leviton Feedthrough QuickPort Nickel Plated F-Connector, White Housing
Description
F-Type Adapter features female-female adapter for quick screw-on connections. 360 degree gold plated seizing pin provides clearest signal transmission. Works with all F-connectors and coax varieties.
Specifications
Brand Name | Leviton | Sub Brand | Decora®, QuickPort |
Item Name | F-Adapter | Type | Quickport F-Type Adapter |
Size | 0.64 H x 0.58 W x 1.24 D IN | Connection Type | Screw, Snap-In |
Color | White | Impedance | 75 O |
Installation Type | Surface, Flush | Material | Brass |
Dimensions | 0.575 in W x 1.19 in D x 0.636 in H | Environmental Conditions | UL 94 Requirements, V0 Rated Flammability |
Standards | cULus Listed, UL Listed | Application | Commercial |
UPC | 078477819982 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |