![lev41084ftf](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/394497045.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 41084-FTF 75 ohm Leviton Feedthrough QuickPort Nickel Plated F-Connector, Light Almond Housing
Description
QuickPort® F-type female-female adapter for quick screw-on connections. Zinc die-cast body with machined threads and polypropylene insulation. 360 degree nickel plated seizing pin provides clearest signal transmission. Works with all F-connectors and coax varieties.
Specifications
Brand Name | Leviton | Sub Brand | Decora®, QuickPort |
Item Name | F-Connector | Type | Quickport F-Type Adapter |
Size | 0.64 H x 0.58 W x 1.24 D IN | Connection Type | Snap-In |
Color | Light Almond | Impedance | 75 O |
Installation Type | Surface, Flush | Material | Nickel-Plated Brass |
Dimensions | 0.58 in W x 1.24 in D x 0.64 in H | Environmental Conditions | Flammability (Rated V-0 per UL94) |
Standards | cULus Listed, UL Listed | Application | Commercial |
UPC | 078477279458 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |