![pancmfei](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266569087.jpg?preset=medium)
PANDUIT CMFEI Mini-Com Module Supplied with 3.0 GHz Industry Standard F-Type Coupler, Electric Ivory
Description
Module supplied with 3.0 GHz industry standard F-Type coupler, electric ivory.The audio/video industry is constantly evolving and adding new technology to the market. This technology typically requires unique products or solutions to help deliver the best performance. Audio/video systems are becoming more integrated with connectivity installations causing installers and contractors to look for a source that will best supply what is needed in the field.
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com, PanNet |
Item Name | F-Type Coupler Module | Type | Pass-Through |
Color | Electric Ivory | Series | CMF |
Impedance | 75 O | Frequency Rating | 3 GHz |
Dimensions | 0.61 in W x 1.37 in D x 0.71 in H | Standards | RoHS Compliant |
Application | Typical Use in CATV Applications | UPC | 074983454808 |
Packages
1 - UNIT - 1 |