![pancmfw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/16215416.jpg?preset=medium)
PANDUIT CMFAW Mini-Com® F-Type Coupler Module, Arctic White
Description
Module supplied with 3.0 GHz industry standard F-Type coupler, arctic white.
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com |
Item Name | F-Type Coupler Module | Type | Pass-through |
Connection Type | Female | Color | Arctic White |
Impedance | 75 O | Frequency Rating | 3 GHz |
Standards | RoHS Compliant |
Packages
1 - UNIT - 1 |