Abbotsford
pasacnrfcw1

PASS & SEYMOUR ACNRFCW1 Video F-Connector, White

Price $8.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ACNRFCW1
Documents Documents

Description

Keystone insert supports up to 3 GHz bandwidth connections.FEATURES AND BENEFITS:• Pair with a 1-Port, 2-Port, or 4-Port adorne frame for use in any adorne wall plate.• Easy "1-for-1" installation lets you simply replace your existing inserts with adorne in just minutes.• adorne fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install.• Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name F-Connector Type Keystone, 1 Gang, Video
Size Keystone Insert Connection Type ABS Plastic FR 15U,Snap In
Color White Frequency Rating Up to 3 GHz
Installation Type Horizontal, Recessed/Box, Snaps into Frame Material Thermoplastic
Application Residential/Commercial UPC 804428065432

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok