![dahpfm791](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/138062060.jpg?preset=medium)
DAHUA PFM791 HD Video Isolator, Black
Description
PRODUCT FEATURES:- Corrects HDCVI Image Interference Caused by Ground Loops- Compatible with Indoor Applications or Inside a Junction Box
Specifications
Brand Name | FLIR | Item Name | HD Video Isolator |
Color | Black | Impedance | 75 O |
Frequency Rating | 0 - 65 MHz | Material | ABS |
Dimensions | 1.65 in L x 0.89 in W x 0.63 in H | Environmental Conditions | 0 - 95% Relative Humidity, -4 to 131 °F Working Temperature |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 20 - UNIT - 20 |