
DAHUA DH-PFM800-4K 1-Channel Passive Video Balun, Black
Description
PRODUCT FEATURES:- Real-time transmission over UTP CAT5E/6 cable; - Passive, no need for power supply; - Excellent anti-thunder, anti-static and anti-interference capabilities; - Compatible format: HDCVI/TVI/AHD/CVBS; - With female BNC connector, and pluggable screw terminal connections.
Specifications
Brand Name | Dahua | Item Name | Passive 4K Video Balum |
Type | 1-Channel | Cable Type | Category 5/6, UTP |
Color | Black | Impedance | 75/100 O |
Material | ABS | Dimensions | 6.84 in L x 0.77 in W x 0.83 in H |
Environmental Conditions | -22 to 158 °F Storage Temperature, <95% Relative Humidity | For Use With | HDCVI, TVI, AHD and CVBS Video Formats |
Packages
1 - UNIT - 1 |