Abbotsford
lev40834t

LEVITON MANUFACTURING OF CANADA 40834-T HDMI Feedthrough QuickPort Connector, Light Almond

Inventory
Unavailable for order
Manufacturer:LEVITON
Manufacturer #:40834-T

Description

Use HDMI (High Definition Multimedia Interface) Feedthrough QuickPort Connectors for a customized high-definition media center. The standards compliant connectors are compatible with all HDMI sources, including HDTVs and projectors. HDMI products transmit both audio and video signals. The HDMI connectors are compatible with QuickPort wallplates and housings. FEATURES:- Used for high-definition audio and video - Snaps easily into QuickPort housing or wallplate - Female-to-female connectors for easy installation - Cleaner install with in-wall wiring

Specifications

Brand Name Leviton Sub Brand QuickPort
Item Name HDMI Connector Type Feed-Through
Size 0.772 H x 0.626 W x 124 D IN Connection Type Snap-In
Color Light Almond Installation Type Surface, Flush
Material ABS Dimensions 0.626 in W x 0.772 in H x 124 in D
Environmental Conditions Flammability (Rated V-0 per UL94) Standards UL Listed
UPC 078477526378

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok