
LEVITON MANUFACTURING OF CANADA 40834-W Leviton HDMI Feedthrough QuickPort Connector, White Housing
Description
QuickPort HDMI feedthrough connector for a customized high-definition media center. The standards compliant connectors are compatible with all HDMI sources, including HDTVs and projectors. HDMI products transmit both audio and video signals. Snaps easily into QuickPort housing or wallplate.
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | HDMI Connector | Type | Feed-Through |
Size | 0.772 H x 0.626 W x 124 D IN | Connection Type | Snap-In |
Color | White | Installation Type | Surface, Flush, Mounting with Claw |
Material | ABS Plastic | Dimensions | 15.9 mm W x 26 mm D x 19.6 mm H |
Environmental Conditions | UL 94 Requirements, V0 Rated Flammability | Standards | UL Listed |
Application | Used for High Definition Audio and Video, Snaps Easily into QuickPort Housing or Wallplate | UPC | 078477526354 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |