LEVITON MANUFACTURING OF CANADA 40782-RLW Leviton QuickPort Compression RCA Connector, Blue Insert/Color White
Description
Levitons QuickPort compression RCA connector is used in home and office high-end applications such as HDTV and home theatre. It features a radial compression design providing a secure termination on series 6 quad shield cable. Designed to fit into any QuickPort wallplate or housing.
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | RCA Connector | Type | Quickport Compression RCA Connector |
Size | 0.83 H x 0.64 W x 1.70 D IN | Connection Type | Compression |
Color | White, Blue Barrel | Material | Brass |
Dimensions | 0.64 in W x 1.7 in D x 0.83 in H | For Use With | Any QuickPort Wallplate or Housing |
Standards | ACA/A-Tick Approved, UL Listed | Application | Commercial |
UPC | 078477167717 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |