
LEVITON MANUFACTURING OF CANADA 40782-RRW RCA Compression QuickPort Connector, Red Barrel, White Housing
Description
The Leviton RCA Compression QuickPort Connector is designed for use in high-end home and office applications such as HDTV and home theater. It features a radial compression design providing a secure termination on RG6 Quad Shield cable. Terminate using the Leviton installer-friendly Master Compression Tool.FEATURES:- Compatible with all QuickPort wallplates and housings - Combines QuickPort housing with RCA Compression Connector for fast installation - Terminate using the Leviton Mater Compression Tool (40989-CPT) - Designed for termination of RG6 Quad Shield cable
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | RCA Connector | Type | Quickport Compression RCA Connector |
Size | 0.83 H x 0.64 W x 1.70 D IN | Connection Type | Compression |
Color | White/Red Barrel | Material | Brass |
Dimensions | 0.64 in W x 1.7 in D x 0.83 in H | For Use With | All Quickport Wallplates and Housings |
Standards | ACA/A-Tick Approved, UL Listed | Application | Commercial |
UPC | 078477167670 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |