Abbotsford
pannkrtmwwh

PANDUIT NKRTMWWH NetKey® RCA Module Pass-Through Connector with White Insert, White

Inventory
Unavailable for order
Manufacturer:PANDUIT
Manufacturer #:NKRTMWWH

Description

Keystone module supplied with RCA pass-through connector with white insert.FEATURES AND BENEFITS:• Termination Style: Pass-through• Module Type: Keystone• No. of Module Spaces: 1• CE Compliant: No• RoHS Compliancy Status: Compliant

Specifications

Brand Name Panduit Sub Brand NetKey
Item Name RCA Module Type Pass-Through
Color White Application Terminate 24 and 22 AWG Solid or Stranded Conductors
UPC 074983861309

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok