PANDUIT NKRTMYWH NetKey® RCA Module Pass-Through Connector with Yellow Insert, White
Description
Keystone module supplied with RCA pass-through connector with white insert.FEATURES AND BENEFITS:• Termination Style: Pass-through• Module Type: Keystone• No. of Module Spaces: 1• CE Compliant: No• RoHS Compliancy Status: Compliant
Specifications
Brand Name | Panduit | Sub Brand | NetKey |
Item Name | RCA Module | Type | Pass-Through |
Color | White | Application | Terminate 24 and 22 AWG Solid or Stranded Conductors |
UPC | 074983861354 |
Packages
1 - UNIT - 1 |