![lev40734cvw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11535102.jpg?preset=medium)
LEVITON MANUFACTURING OF CANADA 40734-CVW Leviton S-Video Feedthrough QuickPort Connector, White Housing
Description
QuickPort® female to female S-video adapter are compatible with all QuickPort wallplates and housings. Mates with 4-Contact Mini-DIN plugs.
Specifications
Brand Name | Leviton | Sub Brand | QuickPort |
Item Name | S-Video Adapter | Type | S-Video Connector |
Size | 0.63 H x 0.83 W x 1.38 D IN | Connection Type | Female, Snap-In |
Color | White | Installation Type | Surface, Flush |
Dimensions | 0.83 in W x 1.38 in D x 0.63 in H | Environmental Conditions | Flammability (Rated V-0 per UL94) |
For Use With | All Quickport Wallplates and Housings | Standards | cULus Listed |
Application | Commercial | UPC | 078477030004 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |