
KEY DIGITAL 6 ft USB A to Micro USB B Data Cable (1 Per Bag)
Description
Specifications
Brand Name | Key Digital | Item Name | Data Cable |
Type | Wireless | Connection Type | USB A to Micro USB B |
Frequency Rating | 2.4 GHz | Dimensions | 10 ft L |
Packages
1 - UNIT - 1 |