Abbotsford
wag80000990001765

WAGO 8000-099/000-1765 USB 3.0 Panel Connector

Price $52.05 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO
Manufacturer #:8000-099/000-1765

Description

USB 3.0 panel connector with M22 thread for front installation ISB 3.0 female/female Type A/A Type: USB 3.0 A/A F/F.

Specifications

Brand Name Wago Corp Item Name USB 3.0 Panel Connector
Port Type USB Installation Type Panel
Material Bronze

Packages

1 - UNIT - 1