
PANDUIT CHD15HDCWHY 15-Pin High Density SVGA 1/3 Insert Coupler, White
Description
1/3 insert with 15-pin high density female to female coupler, SVGA capable, white.KEY FEATURES AND BENEFITS:• Termination Style: Pass-through• Module Type: 1/3 Insert• CE Compliant: No• No. of Module Spaces: 1• RoHS Compliancy Status: Compliant
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com, PanNet |
Item Name | VGA Connector | Type | 1/3 Insert |
Connection Type | 15-Pin High Density Female to Female | Color | White |
Installation Type | Snap-In | Material | ABS |
Standards | Buy American Compliant, RoHS Compliant | Application | For Audio and Video Applications |
UPC | 074983034406 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |