
HUBBELL NSOBM netSELECT Network Modules Blank Module Plate, Black
Description
Net Select, Module, BlankMade of High impact plastic resistant materialPre-mounted push pins snap the module quickly into place
Specifications
Brand Name | Hubbell Premise Wiring | Sub Brand | NetSelect |
Item Name | Blank Module Plate | Type | Plug-in, Integral |
Length | 6.800 in | Material | Plastic, Phosphor Bronze Contact |
Color | Black | Width | 3.300 in |
Finish | Smooth | Mounting | Screw Mount |
Temperature Rating | -40 to 75 °C | Standards | ANSI/TIA-568-C.2 |
Application | Blanking | UPC | 883778500244 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |