Abbotsford
idi85383

IDEAL INDUSTRIES RJ-45 Snagless Strain Relief Boots (25/Pack)

Price $10.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL INDUSTRIES (CANADA) CORP
Manufacturer #:85-383

Description

Strain relief boots can be used when a new patch cable is being made. The boots need to be placed onto the cable before both connector ends are terminated. The boots help to protect the modular plug body, especially the latch tab, from external handling damage. The strain relief feature on the boots helps to maintain the cable bend radius and limits conductor movement inside of the connector that can lead to continuity failures over time.


For CAT6 and CAT6A twisted pair cables with jacket diameters of 6.0mm – 7.0mm

6.5mm diameter cable opening

Prevents broken connector tabs and snagging while extending connector life

Minimizes cable bends that can reduce data speed and result in data loss

Dampens cable movement and vibrations that can result in premature connector failure

Fits industry standard RJ45 8P8C connectors

Packages

1 - UNIT - 1