
PANDUIT PSL-DCJB-BL RJ45 Jack Blockout Device (10/Pack), Black
Description
The RJ45 blockout device is designed to protect network integrity and prevent unauthorized access to the network by securing the RJ45 opening. The device saves time and money associated with downtime, data security breaches, hardware replacement and infrastructure repair. The RJ45 blockout device snaps into the RJ45 opening and can only be released by the removal tool. This ensures safety and security of the network infrastructure.
Specifications
Brand Name | Panduit | Item Name | Jack Module Block-Out Device |
Size | 0.51 IN | Material | Polycarbonate |
Type | RJ45 Blockout Device | Color/Finish | Black |
Dimensions | 0.51 in L x 0.46 in W | For Use With | RJ45 Jacks |
Includes | (10) Block-Outs (Black) and (1) Removal Tool (Black) | Standards | RoHS Compliant |
UPC | 074983577996 |
Packages
1 - UNIT - 1 | 20 - UNIT - (20) |