
PANDUIT PSL-DCPLX Standard Flushmount Lock-In Device (10/Pack), Red
Description
RJ45 Plug lock-in device, 10 devices (red) and 1 installation/removal tool (black), polycarbonate.The Panduit RJ45 plug lock-in device secures connections to reduce network downtime, data security breaches, and hardware replacement due to theft. The versatile design works with most patch cords, faceplates, patch panels, IP cameras and other IP devices. It is also compatible with VoIP phones to help prevent unauthorized removal and ensure E911 continuity. Ideal for installations where jack mounts flush with the surface, except for sloped faceplates.
Specifications
Brand Name | Panduit | Sub Brand | NA |
Item Name | Plug Lock-In Device | Size | 0.85 IN |
Material | Polycarbonate Lock-In, Nylon Key | Type | RJ45, Standard |
Color/Finish | Red | Mounting Type | Flush |
Dimensions | 0.54 in W x 3 in D x 0.71 in H | Temperature Rating | -35 to 93 °C |
For Use With | RJ45 Patch Cords, Faceplates, Patch Panels and VoIP Phones | Includes | (1) Installation/Removal Tool |
Standards | RoHS Compliant | Application | For Protecting Network Integrity and Prevent Unauthorized Access to the Network by Securing the RJ45 Opening |
UPC | 074983319978 |
Packages
1 - UNIT - 1 |