
MIDDLE ATLANTIC 30200109 4-Pair Ortronics 110C4 Connecting Blocks
Description
110C4s are Color-coded connecting blocks that are used to terminate 22-26AWG solid conductors onto 110 wiring blocks.
Specifications
Brand Name | Ortronics | Item Name | Connector Clip |
Type | 110-Style | Wire Gauge | 26 - 22 AWG |
Pair Count | 4 | Dimensions | 1.2 in L x 0.24 in W x 0.83 in H |
For Use With | Legrand 110-Style Wiring Blocks |
Packages
1 - UNIT - 1 |