
MIDDLE ATLANTIC 30200110 5 Pair 10/pk Legrand Ortronics® 110C5 Connecting Blocks
Description
110C5s are five-pair, color-coded connecting blocks (clips) that are used to terminate 22- 26 AWG solid conductors onto 110 wiring blocks.
Specifications
Brand Name | Ortronics | Sub Brand | Ortronics |
Item Name | Connector Clip | Type | 110-Style |
Wire Gauge | 26 - 22 AWG | Pair Count | 5 |
Material | Phosphor Bronze 90/10 Tin Lead Plating,Phosphor Bronze 90/10 Tin Lead Plating,Polycarbonate | Dimensions | 1.5 in L x 0.24 in W x 0.83 in H |
For Use With | Legrand 110-Style Wiring Blocks | Application | Data Communications |
UPC | 662875229919 |
Packages
1 - UNIT - 1 |