
MIDDLE ATLANTIC 30200145 10.72 inch x 3.59 inch x 3.25 inch Ortronics 110 Wiring Block 100-Pair with Legs
Description
110 Wiring block with legs features standard 110 footprint. High density. Color-coded tips are pointed. Supports consolidation point applications. Flexible and versatile.
Specifications
Brand Name | Ortronics | Item Name | Wiring Block with Legs |
Type | 110-Style | Wire Gauge | 26 - 22 AWG |
Pair Count | 100 | Category Type | 5e |
Dimensions | 10.71 in L x 3.57 in W x 3.34 in H |
Packages
1 - UNIT - 1 |