
WEIDMULLER 2460740000 27.95mm x 2.8mm x 58.7mm Plug-In Cross Connection
Description
The plug-in cross-connections feature easy handling and quick installation. This saves a great deal of time during installation in comparison with screwed solutions.
Specifications
Brand Name | Weidmuller | Item Name | Cross Connector Plug |
Color | Red | Series | A Series |
Specifications | -60 - 130 °C | Material | Wemid |
Dimensions | 58.7 mm W x 27.95 mm D x 2.8 mm H | Standards | UL 94V-0, ABS Approved, DNV, LR Approved, RINA Listed, RoHS Compliant |
Packages
20 - UNIT - (20) |