
MIDDLE ATLANTIC 30200140 10.75 inch w x2.69 inch h x4.69 inchD Legrand Ortronics 110 Jumper Trough with Legs
Description
110 Jumper Trough with legs, 10.75 W x 2.69" H x 4.69" D"
Specifications
Brand Name | Ortronics | Sub Brand | Ortronics |
Item Name | Jumper Trough with Legs | Material | Polycarbonate |
Type | With legs | Dimensions | 10.7 in L x 2.69 in W x 4.69 in H |
For Use With | 110 Wiring Blocks | Application | Data Communications |
UPC | 662875310549 |
Packages
1 - UNIT - 1 |