
PANDUIT GPKBW432Y 432-Pair 108-Port GP6™ PLUS Category 6 High Density Kit
Description
FEATURES:• Exceed ANSI/TIA-568-C.2 Category 6 standard• Ideal for use in cross-connects and consolidation point applications• Provides pre-packaged components necessary for termination• Kit includes required quantity of bases and 4-pair connecting blocks, label holders and labels• Highly visible color-coded wiring slots ease wiring
Specifications
Brand Name | Panduit | Sub Brand | GP6™ Plus |
Item Name | Category 6 Punchdown Base Field Termination Kit with Legs | Type | 432-Pair/108-Port High Density |
Material | Polycarbonate | Color | Beige |
Dimensions | 10.71 in W x 3.35 in D | Includes | (4) Pair Connecting Block, Label Holders and Label |
Standards | Exceeds ANSI/TIA-568-C.2 Category 6 Standard, UL Listed, CSA Certified, RoHS Compliant | Application | For use in Cross-Connects and Consolidation Point Applications |
UPC | 074983053353 |
Packages
1 - UNIT - 1 |