
PANDUIT GPKBW72Y 288-Pair 72-Port GP6™ PLUS Category 6 Standard Density Kit
Description
288-pair (72-port) Category 6 punchdown base field termination kit with legs.KEY FEATURES AND BENEFITS:• Exceed ANSI/TIA-568-C.2 Category 6 standard• Ideal for use in cross-connects and consolidation point applications• Provide pre-packaged components necessary for termination• Kit includes required quantity of bases and 4-pair connecting blocks, label holders and labels• Highly visible color-coded wiring slots ease wiring
Specifications
Brand Name | Panduit | Sub Brand | GP6™ Plus |
Item Name | Category 6 Punchdown Base Field Termination Kit with Legs | Type | 288-Pair/72-Port Standard Density |
Material | Polycarbonate | Color | Beige |
Dimensions | 10.71 in W x 3.35 in D x 10.67 in H | Includes | (4) Pair Connecting Block, Label Holders and Label |
Standards | Exceeds ANSI/TIA-568-C.2 Category 6 Standard, UL Listed, CSA Certified, RoHS Compliant | Application | For use in Cross-Connects and Consolidation Point Applications |
UPC | 07498305336 |
Packages
1 - UNIT - 1 |