WIELAND ELECTRIC 70.320.1028.0 Wieland Electric Size 10 2 Lever Open Bottom Base, Aluminum
Description
Open bottom base, size 10, double locking lever.
Specifications
Brand Name | Wieland Electric | Item Name | Housing Connector Base without Dust Cover |
Voltage Rating | 500 VAC | Material | Aluminum |
Mounting | Panel | Type | Double Locking Lever, Rectangular, Open |
Amperage Rating | 50 A | Color/Finish | Gray |
Dimensions | 93 mm L x 43 mm W x 28 mm H | Temperature Rating | -40 to 120 °C |
For Use With | Revos Basic Size 10 Hoods and Inserts | Standards | IP54, RoHS Compliant |
Application | Suitable for Cable Patch and Outdoor Installation | UPC | 015573220052 |
Packages
1 - UNIT - 1 |