Abbotsford
panfst2mcxaq

PANDUIT FST2MCXAQ OM3/OM4 ST2 OptiCam Pre-Polished Fiber Optic Connector with Zirconia Ceramic Ferrules, Aqua

Price $25.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:FST2MCXAQ

Description

ST2 OM3/OM4 900µm multimode simplex fiber optic connector. Aqua Boot. For use with OCTT2 OptiCam fiber termination tool.ST2 fiber optic connectors are widely used in fiber optic backbone and horizontal applications for high-speed data transmission. Typical applications for ST2 OptiCam Connectors include maintenance or emergency restoration of fiber networks and retrofit/initial install in both behind-the-wall (BTW) and in the permanent side of panelized interconnect and cross-connect. ST2 OptiCam Connectors eliminate the need for end face polishing and adhesive providing easier, faster installation, especially in remote areas and confined spaces. The hand-held OptiCam 2 Termination Tool gives installers the flexibility to terminate in very close proximity to the application without having to switch tools or find benchtop space.

Specifications

Brand Name Panduit Sub Brand OptiCam®
Item Name Fiber Optic Connector Type Fiber Optic Connectors, ST2 OptiCam
Color Aqua UPC 613056315839

Packages

1 - UNIT - 1