PANASONIC OP001UWA INSERT USB
Description
Basic Insert USB increase efficiency and convenience. Connect Wi-Fi enabled Swidget insert to the Swidget App. Calibrate the device. Plug in the devices you want to monitor and calibrate to get the best data. Control your environment from anywhere. Turn appliances on or off on the go with a tap of the App, or set a schedule to make your appliances work for you. Make your life more flexible. Know what’s happening in your home when you’re away by setting notifications.
Specifications
Brand Name | Panasonic | Item Name | USB Charger Insert |
Voltage Rating | 5 V | Amperage Rating | 2 A |
Standards | BC1.2 Compliant | Application | For Wi-Fi, Zigbee, Z-Wave |
Packages
1 - UNIT - 1 |