
WIELAND ELECTRIC 70.300.0640.0 6 Pin 16Amp 500V Wieland Electric Female Insert, Grey
Description
Female insert, 6-pole and ground, with wire protection, Sn screw connection.
Specifications
Brand Name | Wieland Electric | Item Name | Female Screw Insert with Wire Protection |
Conductor Size | 22-14 AWG | Material | Copper |
Color/Finish | Gray, Tin Plated | Type | Rectangular, Socket |
Voltage Rating | 500 V | Amperage Rating | 16 A |
Number of Poles | 6 | Dimensions | 7 mm L Strip |
Temperature Rating | -40 to 120 °C | Standards | UL, UR Listed, CSA Certified, VDE Approved, UL94-V0 Flammability Rating |
UPC | 015573219582 |
Packages
1 - UNIT - 1 |