
PANDUIT CHD15HDSCWHY 15-Pin Mini-Com® High-Density D-Subminiature Module and Base, White
Description
1/3 insert with one 15-pin DB connector mounted to a printed circuit board, terminates on site, SVGA capable, white.KEY FEATURES AND BENEFITS:• Termination Style: Screwdown• Module Type: 1/3 Insert• CE Compliant: No• No. of Module Spaces: 1• RoHS Compliancy Status: Compliant
Specifications
Brand Name | Panduit | Sub Brand | Mini-Com, PanNet |
Item Name | 1/3 SVGA Capable VGA Insert | Type | VGA Insert |
Connector Type | 15-Pin DB | Material | ABS |
Mounting Type | Snap In | Color | White |
Standards | Buy American Act Compliant, RoHS Compliant | Application | For Audio and Video Applications |
UPC | 074983034451 |
Packages
1 - UNIT - 1 |