
WIELAND ELECTRIC 70.352.1035.0 Wieland Electric Hood 180° 10 Shell Size Silver Aluminum Die Cast
Description
Hood size 10, with cable gland M20, top cable entry, double locking lever.
Specifications
Brand Name | Wieland Electric | Sub Brand | revos BASIC |
Item Name | Double Lever Locking Hood with M20 Cable Gland | Type | UV Resistant, Top Entry |
Connection Size | Size 10 | Material | Aluminum |
Color | Gray | Finish | Powder Coated |
Dimensions | 73 mm L x 43 mm W x 53 mm H | Degree of Protection | IP54 |
Temperature Rating | -40 to 120 °C | UPC | 015573616909 |
Packages
1 - UNIT - 1 |