
WIELAND ELECTRIC 76.352.0736.0 Revos MINI Housing Top Section M20
Description
Hood mini size 3, with cable gland M20, top cable entry, single locking lever, metal housing.
Specifications
Brand Name | Wieland Electric | Sub Brand | revos MINI |
Item Name | Single Lever Locking Hood with M20 Cable Gland | Type | UV Resistant, Top Entry |
Voltage Rating | 250 V | Connection Size | Size 3 |
Material | Cast Zinc | Color | Gray |
Finish | Powder Coated | Dimensions | 26.8 mm L x 33.5 mm W x 57 mm H |
Degree of Protection | IP54 | Temperature Rating | -40 to 120 °C |
UPC | 015573651153 |
Packages
1 - UNIT - 1 |