ABB TH806 1"x1/2" NPT Entry Thomas & Betts Pos-E-Kon® Top Entry Single Post Hood
Description
POS-E-KONĀ® heavy duty standard mount multi-circuit rectangular industrial connector hood with single metal lever locking. Made of die cast aluminium housing with hardshell powder-coat finish. Maximum circuits in minimum space shaped to fit panels and machines. Standard NPT fittings provided with many other cable or conduit entry options available. Contains 24 of contacts including ground connection.
Specifications
Brand Name | ABB | Item Name | Single Lever Locking Hood |
Type | Top Entry, Rectangular | Voltage Rating | 600 VAC |
Amperage Rating | 10 A | Connection Size | 1 x 1/2 in |
Connection Type | NPT | Finish | Powder Coated |
Degree of Protection | IP65 | Mounting | Standard |
Temperature Rating | -40 to 125 °C | Includes | Interlocking Device |
UPC | 786210836805 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |