WIELAND ELECTRIC 76.320.0729.0 revos MINI Metal Housing Base, Open Bottom - Grey
Description
Open bottom base, mini size 3, single locking lever.
Specifications
Brand Name | Wieland Electric | Item Name | Connector Housing Base |
Type | Open Entry | Material | Die-Cast Zinc and Aluminum |
Color | Gray | Finish | Powder Coated |
Dimensions | 40 mm L x 36.5 mm W x 23 mm H | Degree of Protection | IP54 |
Mounting | Feed-Through | Temperature Rating | -40 to 120 °C |
Application | For Outdoor Installation, Cable Patch, Particularly Rough Working Conditions, Machine and Plant Engineering, MSR Technology, Stage/Lighting Systems and the Automotive Industry | UPC | 015573563241 |
Packages
1 - UNIT - 1 |