IDEAL INDUSTRIES 85-900 UB-I, 2-Wire Tap Splice IDC (25/Pack), Blue
Description
IDC connectors create fast splice and tap connections on solid copper wires. Designed for low voltage telecommunication cables. Moisture-resistant sealant protects wires from corrosion. Use with solid copper single-conductor wire. Quick, easy one-step splicing. Gel filled butt splicing connector for 2 wire application. For solid wire conductors of 22-26 AWG. Maximum insulated O.D. of .060 in. (1.52 mm).
Specifications
Brand Name | Ideal | Item Name | IDC Connector |
Type | UB-I, 2-Wire, Jellybean, Tap Splice | Cable Size | 22-26 AWG |
Color | Blue | Cable Type | Solid Copper |
Insulation Outside Diameter | 0.06 in | Application | For UTP Low-Voltage Telecommunication Cable, Moisture Resistant Sealant Protection |
UPC | 783250859009 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |