Abbotsford
idi86925

IDEAL INDUSTRIES 86-925 19-26AWG 3-Wire Butt Connector (100/Pack), Red

Price $42.64 / PK
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty PK
Manufacturer:IDEAL
Manufacturer #:86-925

Description

Traditionally used in landline telephone applications, these IDC splice connectors can be used to splice, tap or repair damaged many types of low voltage conductors in voice and data applications.PRODUCT FEATURES:- Used for repairing broken wires and for adding an additional wire to an existing circuit - Internal moisture-resistant sealant protects wires from corrosion (indoor/outdoor use) - Quick, easy one-step splicing – insert unstripped conductors, crimp with 33-719 tool - Designed for use with solid copper single-conductor wire, 19-26 AWG - Permanent connection- once crimped they cannot be reused


Traditionally used in landline telephone applications, these IDC insulation displacement splice connectors can be used to splice, tap, or repair damaged many types of low voltage conductors in voice and data applications

Do not strip individual wires before crimping

Specifications

Brand Name Ideal Item Name IDC Connector
Type UR-I, 3-Wire Terminal Connection Butt Splice
Cable Size 26-19 AWG Color Red
Cable Type Solid Copper Insulation Outside Diameter 0.066 in
Application For used to Splice, Tap or Repair Damaged many types of Low Voltage Conductors in Voice and Data Applications UPC 783250869251

Packages

1 - UNIT - 1